Gibson 24 in Grab Bar, Matte Black
- Mfr # 622MX
- Zoro # G923396553
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Height
3.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 622MX
- Zoro #
- G923396553
- UPC #
- 11296522046
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 29 in
- Height
- 3.13 in
- Width
- 3.13 in
Details
- Finish
- Matte Black
- Material
- Steel
- Item
- Grab Bar
Description
The Gatco Gibson Grab Bar blends retro-inspired curves with modern precision, offering a bold, durable ADA Compliant Grab Bar that enhances both contemporary and transitional bathroom spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.