Shop GATCO
See all product information
Create Account
Gibson Euro Toilet Paper Holder, Chrome
- Mfr # 5213
- Zoro # G823396639
product price:Â
$
30.85
/ea
Key Features
Dispenser Material
Metal
Width
4.5 in
Height
3.25 in
Length
9.5 in
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5213
- Zoro #
- G823396639
- UPC #
- 11296521308
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 4.5 in
- Height
- 3.25 in
- Length
- 9.5 in
Details
- Dispenser Material
- Metal
- Item
- Toilet Paper Holder
- Finish
- Chrome
- For Use With
- Bathroom
Description
The Gatco Gibson Euro Toilet Paper Holder features an open-arm design for easy roll replacement, with a bold retro-modern look that adds character to any bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.