Shop GATCO
See all product information
Create Account
Gibson Robe Hook, Satin Nickel
- Mfr # 5215SN
- Zoro # G123396575
product price:Â
$
22.69
/ea
Key Features
Width
3.75 in
Height
3.13 in
Bar Length
4 in
Finish
Satin Nickel
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5215SN
- Zoro #
- G123396575
- UPC #
- 11296521513
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.75 in
- Height
- 3.13 in
- Bar Length
- 4 in
Details
- Item
- Robe Hook
- Finish
- Satin Nickel
- Material
- Metal
Description
The Gatco Gibson Robe Hook secures robes, towels, or garments with a modern-retro silhouette that delivers both strength and decorative appeal to bathrooms, closets, or entryways.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.