Shop GATCO
See all product information
Create Account
Gibson Towel Ring, Matte Black
- Mfr # 5212MX
- Zoro # G823396547
product price:Â
$
28.99
/ea
Key Features
Bar Length
8.5 in
Finish
Matte Black
Width
7 in
Material
Metal
Height
2.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5212MX
- Zoro #
- G823396547
- UPC #
- 11296521230
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Material
- Metal
- Item
- Towel Ring
Dimensions
- Bar Length
- 8.5 in
- Width
- 7 in
- Height
- 2.63 in
Description
Add a stylish accent with the Gatco Gibson Towel Ring, designed with soft curves and heavy-duty metal for a functional yet eye-catching place to hang hand towels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.