Zoro Homepage

Glam 18" Stainless Steel ADA Compliant Grab Bar, Chrome

  • Mfr # 962

  • Zoro # G016243252


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Depth
3 in
Material
Steel
Length
21 in
Includes
Grab Bar, Mounting Hardware
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962
Zoro #
G016243252
UPC #
11296962002
Country of Origin
China

Dimensions

Depth
3 in
Length
21 in
Width
2.75 in

Details

Material
Steel
Color
Chrome
Finish
Polished
Includes
Grab Bar, Mounting Hardware

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • ADA compliant easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Comes in 3-popular finishes, chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.