Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam 24" Double Towel Bar, Chrome

  • Mfr # 4634

  • Zoro # G416243449


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
5.55 in
Length
26 in
Material
Metal
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4634
Zoro #
G416243449
UPC #
11296463400
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.55 in
Length
26 in
Height
2 in

Details

Color
Chrome
Finish
Polished
Material
Metal

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Offered in 4 attractive finishes, Chrome, Matte Black, Polished Nickel and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.