Zoro Homepage

Glam 24" Double Towel Bar, Polished Nickel

  • Mfr # 4314

  • Zoro # G216243373


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Length
26 in
Color
Polished Nickel
Width
5.55 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314
Zoro #
G216243373
UPC #
11296431409
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Length
26 in
Width
5.55 in

Details

Finish
Polished Brushed
Color
Polished Nickel
Material
Metal

Description

Beautifully display towels with our dual rod towel bar design. Built for decades of reliable use. This style flows seamlessly with both contemporary, modern and traditional themed baths. Perfect for placement by a tub, shower or over your door. Delightfully complements porcelain bathroom hardware and fixtures. Provides space for a single towel and can double as a clothes, necklace or bracelet holder.


  • Distinct yet understated, The Glam Suite offers REMARKABLY BOLD tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and HAND CRAFTED from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
  • EASILY mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, Gatco products have always included a LIFETIME along with all necessary mounting hardware and installation instructions
  • Offered in 4 ATTRACTIVE finishes, Chrome, Matte Black, Polished Nickel and Satin Nickel
  • Coordinates with other Glam accessories items for a complete collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.