Zoro Homepage

Glam 24" Frameless Rectangle Mirror, Chrome

  • Mfr # 4639SM

  • Zoro # G516243899


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Depth
2 in
Material
Metal
Width
19.5 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4639SM
Zoro #
G516243899
UPC #
11296463974
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Depth
2 in
Width
19.5 in

Details

Material
Metal
Color
Chrome
Includes
Mirror, Mounting Hardware

Description

Immersive with modern, the Glam suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the Glam suite offers remarkably bold tones to create an vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Gatco stands by its impressive quality and co mmitment to excellence
  • Offered in 3 finishes: chrome matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.