Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam 24" Frameless Rectangle Mirror, Polished Nickel

  • Mfr # 4319SM

  • Zoro # G316243327


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Depth
2 in
Material
Metal
Color
Polished Nickel
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319SM
Zoro #
G316243327
UPC #
11296431911
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
24 in
Width
19.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Polished Nickel

Description

Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.


  • Distinct yet understand, the glam suite offers remarkably tones to create an in vogue bathroom atmosphere
  • Carefully hand polished handi crafted from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
  • Offered in 4 attractive finishes, chrome, matte black, polished nickel and satin nickel
  • Coordinates with other Glam accessories items for a complete collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.