Zoro Homepage

Glam 24" Minimalist Towel Rack, Satin Nickel

  • Mfr # 4647

  • Zoro # G016243474


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Width
10.13 in
Color
Satin Nickel
Length
25.75 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4647
Zoro #
G016243474
UPC #
-
Country of Origin
China

Dimensions

Height
5.25 in
Width
10.13 in
Length
25.75 in

Details

Color
Satin Nickel
Material
Metal
Finish
Satin

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Offered in 2 attractive finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.