
Glam 24" Stainless Steel ADA Compliant Grab Bar, Matte White
Mfr # 964W
Zoro # G116243831
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Width
2.75 in
Depth
3 in
Includes
Grab Bar, Mounting Hardware
Length
27 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
964W
Zoro #
G116243831
UPC #
11296964037
Country of Origin
China
Dimensions
Width
2.75 in
Depth
3 in
Length
27 in
Details
Color
Matte White
Includes
Grab Bar, Mounting Hardware
Material
Steel
Finish
Powder Coated
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- ADA compliant easily mount this product on a variety of surfaces including, but not limited to tile and drywall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.