
Glam 24" Towel Bar, Chrome
Mfr # 4630
Zoro # G016243597
product price: $53.55
/eaKey Features
Material
Metal
Width
3.23 in
Height
2 in
Length
26 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4630
Zoro #
G016243597
UPC #
11296463004
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.23 in
Height
2 in
Length
26 in
Details
Material
Metal
Finish
Polished
Color
Chrome
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Carefully hand polished and HAND CRAFTED from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- With consumer satisfaction our priority, Gatco products have always included a LIFETIME along with all necessary mounting hardware and installation instructions
- Offered in 4 ATTRACTIVE finishes, Chrome, Matte Black, Polished Nickel and Satin Nickel
- Coordinates with other Glam accessories items for a complete collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.