Zoro Homepage

Glam 24" Towel Bar, Polished Nickel

  • Mfr # 4310

  • Zoro # G216243397


product price: $58.15
/ea

Key Features

Length
26 in
Color
Polished Nickel
Material
Metal
Width
3.23 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4310
Zoro #
G216243397
UPC #
11296431003
Country of Origin
Taiwan, Province of China

Dimensions

Length
26 in
Width
3.23 in
Height
2 in

Details

Color
Polished Nickel
Material
Metal
Finish
Polished Brushed

Description

Beautifully display towels with our single towel bar design. Built for decades of reliable use. This style flows seamlessly with both contemporary, modern, and traditional themed bathrooms. Provides space for a single towel and can double as a- clothes, necklace or bracelet holder.


  • Distinct yet understated, The Glam Suite offers REMARKABLY BOLD tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and HAND CRAFTED from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
  • EASILY mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, Gatco products have always included a LIFETIME along with all necessary mounting hardware and installation instructions
  • Offered in 4 ATTRACTIVE finishes, Chrome, Matte Black, Polished Nickel and Satin Nickel
  • Coordinates with other Glam accessories items for a complete collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.