Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam 24" Towel Bar, Satin Nickel

  • Mfr # 4640

  • Zoro # G416243791


product price: $64.45
/ea

Key Features

Material
Metal
Height
2 in
Color
Satin Nickel
Length
26 in
Width
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4640
Zoro #
G416243791
UPC #
11296464001
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Length
26 in
Width
3.23 in

Details

Material
Metal
Color
Satin Nickel
Finish
Brushed

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, The Glam Suite offers REMARKABLY BOLD tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and HAND CRAFTED from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, Gatco products have always included a LIFETIME along with all necessary mounting hardware and installation instructions
  • Offered in 4 ATTRACTIVE finishes, Chrome, Matte Black, Polished Nickel and Satin Nickel
  • Coordinates with other Glam accessories items for a complete collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.