Zoro Homepage

Glam 26.5" Frameless Oval Mirror, Polished Nickel

  • Mfr # 4319

  • Zoro # G416243241


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Width
19.5 in
Includes
Mirror, Mounting Hardware
Length
26.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319
Zoro #
G416243241
UPC #
11296431935
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.5 in
Length
26.5 in
Depth
2 in

Details

Color
Polished Nickel
Includes
Mirror, Mounting Hardware
Material
Metal

Description

Modernize your bathroom or shower room with our elegant pivoting vanity mirror. The sleek beveled edge brings a calming breeze of serenity to your bathroom's aesthetic. Adjust your mirror for the perfect viewing angle while preparing your makeup, shaving, or going about your morning routine.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished an hand crafted from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, Gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
  • Offered 4 attractive finishes, chrome, matte black, polished nickel and satin nickel
  • Coordinates with other glam accessories items for a complete collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.