Zoro Homepage

Glam 31.5" Frameless Rectangle Mirror, Chrome

  • Mfr # 4639S

  • Zoro # G416243906


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Includes
Mirror, Mounting Hardware
Depth
2 in
Width
23.5 in
Color
Chrome
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4639S
Zoro #
G416243906
UPC #
11296463967
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
23.5 in
Length
31.5 in

Details

Includes
Mirror, Mounting Hardware
Color
Chrome
Material
Metal

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Gatco stands by its impressive quality and commitment to excellence
  • Offered in 2-attractive finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.