Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam 32" Frameless Oval Mirror, Matte Black

  • Mfr # 4639MXLG

  • Zoro # G416243647


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware
Depth
2 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4639MXLG
Zoro #
G416243647
UPC #
11296463820
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Length
32 in
Width
24 in

Details

Color
Matte Black
Material
Metal
Includes
Mirror, Mounting Hardware

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, The Glam Suite offers REMARKABLY BOLD tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and HAND CRAFTED from high caliber metalwork, the Glam Suite makes for a lifetime of durability and chic appeal
  • EASILY mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, Gatco products have always included a LIFETIME along with all necessary mounting hardware and installation instructions
  • Offered in 4 ATTRACTIVE finishes, Chrome, Matte Black, Polished Nickel and Satin Nickel
  • Coordinates with other Glam accessories items for a complete collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.