Zoro Homepage

Glam 32.5" Framed Rectangle Mirror, Chrome

  • Mfr # 4639FS

  • Zoro # G316243808


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Length
32.5 in
Includes
Mirror, Mounting Hardware
Material
Metal
Depth
2 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4639FS
Zoro #
G316243808
UPC #
11296463929
Country of Origin
Taiwan, Province of China

Dimensions

Length
32.5 in
Depth
2 in
Width
24.5 in

Details

Includes
Mirror, Mounting Hardware
Material
Metal
Color
Chrome

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Gatco stands by its impressive quality and commitment to excellence
  • Offered in 2-attractive finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.