Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam 42" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 968MX

  • Zoro # G916243925


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Matte Black
Depth
3 in
Includes
Grab Bar, Mounting Hardware
Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
968MX
Zoro #
G916243925
UPC #
11296968028
Country of Origin
China

Dimensions

Depth
3 in
Length
45 in
Width
2.75 in

Details

Finish
Powder Coated
Material
Steel
Color
Matte Black
Includes
Grab Bar, Mounting Hardware

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • ADA compliant easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Comes in 3-popular finishes, chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.