Zoro Homepage

Glam 48" Stainless Steel ADA Compliant Grab Bar, Matte Black

  • Mfr # 986AMX

  • Zoro # G716243569


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
2.75 in
Length
51 in
Includes
Grab Bar, Mounting Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986AMX
Zoro #
G716243569
UPC #
11296986084
Country of Origin
China

Dimensions

Width
2.75 in
Length
51 in
Depth
3 in

Details

Finish
Powder Coated
Color
Matte Black
Includes
Grab Bar, Mounting Hardware
Material
Steel

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • ADA compliant easily mount this product on a variety of surfaces including, but not limited to tile and drywall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.