Zoro Homepage

Glam All Modern Décor 11" Triple Robe Hook, Chrome

  • Mfr # 1288

  • Zoro # G016243276


product price: $55.39
/ea

Key Features

Width
1.63 in
Height
2 in
Material
Metal
Length
11 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1288
Zoro #
G016243276
UPC #
11296128804
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.63 in
Height
2 in
Length
11 in

Details

Material
Metal
Finish
Polished
Color
Chrome

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
  • Square back plate
  • 11 in. L back plate
  • 1.55 in. H hook
  • Premium metal construction
  • Available in chrome, satin nickel and matte black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.