
Glam All Modern Décor 6.5" Double Robe Hook, Chrome
Mfr # 1284
Zoro # G316243457
product price: $39.95
/eaKey Features
Color
Chrome
Length
6.5 in
Height
2 in
Width
1.63 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1284
Zoro #
G316243457
UPC #
11296128415
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.5 in
Height
2 in
Width
1.63 in
Details
Color
Chrome
Finish
Polished
Material
Metal
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- For over 40-years, Gatco has been the choice for those who want the best quality and design at a reasonable price, backed by a lifetime guarantee
- Square back plate
- 6.5 in. L back plate
- 1.55 in. H hook
- Premium metal construction
- Available in chrome, satin nickel and matte black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.