Zoro Homepage

Glam Double Robe Hook, Polished Nickel

  • Mfr # 4315A

  • Zoro # G416243364


product price: $28.15
/ea

Key Features

Material
Metal
Width
2.38 in
Color
Polished Nickel
Height
2 in
Length
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315A
Zoro #
G416243364
UPC #
11296431522
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.38 in
Height
2 in
Length
3.13 in

Details

Material
Metal
Finish
Polished Nickel
Color
Polished Nickel

Description

Beautifully display robes and towels anywhere in your bathroom with our contemporary hook design. Also great for hanging clothes, hats, keys, jewelry, or anything you wish. Provides space for a single towel or robe. Built for decades of reliable use. Installation is made simple with innovative mounting hardware.


  • Distinct yet understated, the glam suite offers REMARKABLY BOLD tones to create an in vogue bathroom atmosphere
  • Carefully hand polished handi crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • With consumer satisfaction our priority, gatco products have always included a lifetime along with all necessary mounting hardware and installation instructions
  • Offered in 4 attractive finishes, chrome, matte black, polished nickel and satin nickel
  • Coordinates with other Glam accessories items for a complete collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.