Zoro Homepage

Glam Glass Vanity Shelf, Chrome

  • Mfr # 4636

  • Zoro # G216254133


product price: $63.55
/ea

Key Features

Includes
Mounting Hardware
Overall Length
20.13 in
For Use With
Wall, Bathroom
Width
5.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4636
Zoro #
G216254133
UPC #
11296463608
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.13 in
Width
5.5 in
Depth
2 in

Details

Includes
Mounting Hardware
Color
Chrome
For Use With
Wall, Bathroom
Material
Metal
Finish
Polished

Description

The Gatco Bathroom Shelf is the perfect addition to your bathroom. This shelf has a chrome coating and a metal fixture, so you can be sure that it will last for years to come. It has concealed screws, keeping them hidden for a sleeker appearance. It features a modern style, which freshens up your bathroom design with a contemporary twist.


  • Distinct yet understated, Glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Offered in 4 finishes: Chrome Matte Black Polished Nickel and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.