
Glam Glass Vanity Shelf, Polished Nickel
Mfr # 4316
Zoro # G016254142
product price: $59.89
/eaKey Features
Width
5.5 in
Overall Length
20.13 in
Finish
Polished
Material
Metal
For Use With
Wall, Bathroom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4316
Zoro #
G016254142
UPC #
11296431607
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.5 in
Overall Length
20.13 in
Depth
2 in
Details
Finish
Polished
Color
Polished Nickel
Material
Metal
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Description
Sleek in design, the Gatco Glam Glass Shelf makes a welcome storage addition to any bathroom. This practical accent piece gives you the extra shelf space you need, while adding a touch of contemporary style to your decor. Its fully concealed mounting offers a look that can be installed in minutes.
- Distinct yet understated, Glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Since 1977, Gatco stands by its impressive quality and commitment to excellence
- Offered in four finishes: Chrome Matte Black Polished Nickel and Satin Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.