Zoro Homepage

Glam Glass Vanity Shelf, Satin Nickel

  • Mfr # 4646

  • Zoro # G616254184


product price: $69.89
/ea

Key Features

Finish
Brushed
Overall Length
20.13 in
Depth
2 in
For Use With
Wall, Bathroom
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4646
Zoro #
G616254184
UPC #
11296464605
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
20.13 in
Depth
2 in
Width
5.5 in

Details

Finish
Brushed
Color
Satin Nickel
For Use With
Wall, Bathroom
Includes
Mounting Hardware
Material
Metal

Description

The Gatco Bathroom Shelf will provide your bathroom area with extra storage space. This shelf has a satin nickel finish and metal hardware, which is a highly versatile choice that won't chip or crack with time. It features concealed screws, minimizing the appearance of over-cluttering. It has a modern style, giving your bathroom a trendy update.


  • Shelf Width: 20.13 in.
  • Shelf Height: 2 in.
  • Shelf Depth: 5.5 in.
  • Total Load Capacity: 5 lb.
  • Weight: 3.5 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.