
Glam Robe Hook, Chrome
Mfr # 4635
Zoro # G316243402
product price: $20.89
/eaKey Features
Length
2 in
Width
1.8 in
Color
Chrome
Height
2 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4635
Zoro #
G316243402
UPC #
11296463509
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 in
Width
1.8 in
Height
2 in
Details
Finish
Polished
Color
Chrome
Material
Metal
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Since 1977, Gatco stands by its impressive quality and commitment to excellence
- Offered in 2-attractive finishes, chrome and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.