
Glam Robe Hook, Matte Black
Mfr # 4635MX
Zoro # G116243374
product price: $24.55
/eaKey Features
Width
1.8 in
Length
2 in
Material
Metal
Height
2 in
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4635MX
Zoro #
G116243374
UPC #
11296463554
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.8 in
Length
2 in
Height
2 in
Details
Material
Metal
Finish
Matte
Color
Matte Black
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Since 1977, Gatco stands by its impressive quality and commitment to excellence
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.