Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam Single Sconce, Chrome

  • Mfr # 1630

  • Zoro # G916254259


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Includes
Sconce, Mounting Hardware
Fixture Voltage
100 W
Width
5.5 in
Length
5 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630
Zoro #
G916254259
UPC #
11296163003
Country of Origin
China

Dimensions

Width
5.5 in
Length
5 in
Height
7.5 in

Details

Includes
Sconce, Mounting Hardware
Fixture Voltage
100 W
Finish
Polished
Body Material
Metal
For Use With
Wall, Bathroom
Color
Chrome

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team. Available in 2 finishes chrome and satin nickel.


  • UL Listed for safety assurance
  • LED compatible base with medium bulb size
  • Get the designer appeal without the designer price
  • Base material is premium metal and will provide long lasting durability
  • Hand finish creates a timeless style
  • Available in single, double and triple format

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.