
Glam Single Sconce, Matte Black
Mfr # 1630MX
Zoro # G216254263
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Fixture Voltage
100 W
Length
5 in
Body Material
Metal
Includes
Sconce, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1630MX
Zoro #
G216254263
UPC #
11296163027
Country of Origin
China
Dimensions
Width
5.5 in
Length
5 in
Height
7.5 in
Details
Fixture Voltage
100 W
Body Material
Metal
Includes
Sconce, Mounting Hardware
Finish
Powder Coated
Color
Matte Black
For Use With
Wall, Bathroom
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team. Available in 2 finishes chrome and satin nickel.
- UL Listed for safety assurance
- LED compatible base with medium bulb size
- Get the designer appeal without the designer price
- Base material is premium metal and will provide long lasting durability
- Hand finish creates a timeless style
- Available in single, double and triple format
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.