Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam Standard Toilet Paper Holder, Satin Nickel

  • Mfr # 4643B

  • Zoro # G116254271


product price: $56.29
/ea

Key Features

Overall Length
9 in
For Use With
Wall, Bathroom
Depth
2 in
Material
Metal
Width
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4643B
Zoro #
G116254271
UPC #
11296464346
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Depth
2 in
Width
3.23 in

Details

For Use With
Wall, Bathroom
Material
Metal
Finish
Brushed
Includes
Mounting Hardware
Color
Satin Nickel

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Offered in 2-attractive finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.