Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam Standard Toilet Paper Holder, Matte Black

  • Mfr # 4633BMX

  • Zoro # G216254287


product price: $56.29
/ea

Key Features

Depth
2 in
Includes
Mounting Hardware
Width
3.23 in
Finish
Powder Coated
For Use With
Wall, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4633BMX
Zoro #
G216254287
UPC #
11296463370
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
3.23 in
Overall Length
9 in

Details

Includes
Mounting Hardware
Color
Matte Black
Finish
Powder Coated
For Use With
Wall, Bathroom
Material
Metal

Description

Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Offered in 3 attractive finishes, chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.