
Glam Storage Toilet Paper Holder, Satin Nickel
Mfr # 4648
Zoro # G316254255
product price: $56.29
/eaKey Features
For Use With
Wall, Bathroom
Finish
Brushed
Material
Metal
Depth
6.75 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4648
Zoro #
G316254255
UPC #
11296464803
Country of Origin
Taiwan, Province of China
Dimensions
Depth
6.75 in
Overall Length
4.25 in
Width
3 in
Details
For Use With
Wall, Bathroom
Finish
Brushed
Material
Metal
Includes
Mounting Hardware
Color
Satin Nickel
Description
Immersive with modern, the Glam Suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.
- Distinct yet understated, glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Gatco stands by its impressive quality and commitment to excellence
- Offered in 2-attractive finishes, chrome and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.