Glam Too 18 in Towel Bar, Satin Nickel
- Mfr # 5641
- Zoro # G523396618
product price:
$
57.19
/ea
Key Features
Bar Length
22.75 in
Height
3.5 in
Material
Metal
Width
4.75 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5641
- Zoro #
- G523396618
- UPC #
- 11296564107
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Material
- Metal
- Finish
- Satin Nickel
Dimensions
- Bar Length
- 22.75 in
- Height
- 3.5 in
- Width
- 4.75 in
Description
Sleek and striking, the Glam Too Collection captures the perfect balance of simplicity and sophistication. With its square backplate and oversized elements, Glam Too offers a bold take on modern minimalism. Transform your bathroom into a sanctuary of style and sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.