Glam Too Double Robe Hook, Matte Black
- Mfr # 5635AMX
- Zoro # G823396592
product price:Â
$
27.25
/ea
Key Features
Material
Metal
Finish
Matte Black
Width
4 in
Bar Length
4 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5635AMX
- Zoro #
- G823396592
- UPC #
- 11296563568
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Robe Hook
- Finish
- Matte Black
Dimensions
- Width
- 4 in
- Bar Length
- 4 in
- Height
- 3 in
Description
Sleek and striking, the Glam Too Collection captures the perfect balance of simplicity and sophistication. With its square backplate and oversized elements, Glam Too offers a bold take on modern minimalism. Transform your bathroom into a sanctuary of style and sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.