Glam Too Towel Ring, Chrome
- Mfr # 5632
- Zoro # G623396631
product price:Â
$
30.85
/ea
Key Features
Finish
Chrome
Height
3 in
Bar Length
8.5 in
Material
Metal
Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5632
- Zoro #
- G623396631
- UPC #
- 11296563209
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 in
- Bar Length
- 8.5 in
- Width
- 7.25 in
Details
- Finish
- Chrome
- Material
- Metal
- Item
- Towel Ring
Description
Sleek and striking, the Glam Too Collection captures the perfect balance of simplicity and sophistication. With its square backplate and oversized elements, Glam Too offers a bold take on modern minimalism. Transform your bathroom into a sanctuary of style and sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.