Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glam Towel Ring, Matte Black

  • Mfr # 4632MX

  • Zoro # G516243240


product price: $31.79
/ea

Key Features

Width
6.5 in
Height
2.63 in
Material
Metal
Length
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4632MX
Zoro #
G516243240
UPC #
11296463257
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5 in
Height
2.63 in
Length
8.38 in

Details

Finish
Powder Coated
Color
Matte Black
Material
Metal

Description

Immersive with modern, the Glam suite creates a sophisticated, yet simplistic look. Its minimalist accents make for an impressive collection that will reinvent and style your bath sanctuary. Brought to you by Gatco's ingenious design team.


  • Distinct yet understated, the Glam suite offers remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Offered in 3 finishes: chrome, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.