Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glamorous 29" Mirror with 3 Hooks, Matte Black

  • Mfr # 1836MX

  • Zoro # G616243362


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
20 in
Includes
Mirror, Mounting Hardware
Depth
2 in
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836MX
Zoro #
G616243362
UPC #
11296183605
Country of Origin
Taiwan, Province of China

Dimensions

Width
20 in
Depth
2 in
Length
29 in

Details

Material
Metal
Includes
Mirror, Mounting Hardware
Color
Matte Black

Description

Adorn your entryway with contemporary flair by incorporating Gatco's hook mirror. A composition of metal and glass where hooks and mirrors mingle to provide a versatile product that lasts a lifetime. Mount by entrances, halls and doorways for conveniently hanging coats, keys and other items for easy access. Alternatively mount in bathroom environments for makeup, shaving and going about your morning routine. Blend essences of modern sophistication to any interior. This mirror is a great size to complement small spaces while maintaining the length to reflect a full over waist view. Stands 29 in. long x 20 in. wide.


  • Distinct yet understated, the glam suite offers remarkably bold tones to create an in-vogue ambiance
  • Carefully hand polished and hand crafted from high caliber stainless steel, the glam suite makes for a lifetime of durability, dependability and resistance to rust, corrosion and scratching
  • 3 heavy duty round hooks are great for hanging decorative towels, sponges, robes, coats, large key rings, pet leashes/harnesses or anything useful within your entryway, hallway or bathroom
  • Easily mounts on a variety of surfaces including tile, drywall, wood and on doors
  • Includes the patented hang-it heavy duty wall mounting system with built in level, for effortless installation in less than 10 minutes
  • Coordinates seamlessly with other products from the glam collection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.