
Glamour All Modern Décor 11" Triple Robe Hook, Brushed Brass
Mfr # 1282B
Zoro # G616243591
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Length
11 in
Material
Metal
Width
1.63 in
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1282B
Zoro #
G616243591
UPC #
11296128262
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 in
Length
11 in
Width
1.63 in
Details
Material
Metal
Finish
Brushed
Color
Brushed Brass
Description
Beautifully display robes and towels anywhere in your bathroom with our contemporary double prong robe hook design. Also great for hanging clothes, hats, keys, jewelry, or anything you wish. It provides space for two towels or robes. Built for decades of reliable use. Installation is made simple with innovative mounting hardware. Available in a variety of styles and finishes.
- Distinct yet understated, the glamour pieces offer remarkably bold tones to create an in-vogue bathroom atmosphere
- Carefully hand polished and hand crafted from high caliber metalwork, the Glam suite makes for a lifetime of durability and chic appeal
- Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
- Matches Glam bath accessories collection
- Glam suite is offered in 4-attractive finishes, chrome, brushed brass, matte black, and satin nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.