Zoro Homepage

Glamour All Modern Décor 11" Triple Robe Hook, Satin Nickel

  • Mfr # 1286

  • Zoro # G516243394


product price: $52.65
/ea

Key Features

Color
Satin Nickel
Width
1.63 in
Material
Metal
Height
2 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1286
Zoro #
G516243394
UPC #
11296128606
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.63 in
Height
2 in
Length
11 in

Details

Finish
Satin
Color
Satin Nickel
Material
Metal

Description

Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. A triple robe hook with a very modern appeal. Brought to you be our ingenuous design team.


  • Distinct yet understated, the Glamour pieces offer remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Since 1977, Gatco stands by its impressive quality and commitment to excellence
  • Glam suite is offered in 2 attractive finishes, chrome and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.