Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glamour All Modern Decor 11" Triple Hook, Matte Black

  • Mfr # 1282MX

  • Zoro # G516254215


product price: $55.39
/ea

Key Features

Includes
Mounting Hardware, Hook
Width
1.63 in
Depth
2 in
Material
Metal
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1282MX
Zoro #
G516254215
UPC #
11296129245
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.63 in
Depth
2 in
Overall Length
6.5 in

Details

Includes
Mounting Hardware, Hook
Material
Metal
Color
Matte Black
For Use With
Robes, Towel
Finish
Matte

Description

Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. Triple robe hook with a very modern appeal. Brought to you by our ingenuous design team.


  • Distinct yet understated, the glamour pieces offer remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Gatco stands by its impressive quality and commitment to excellence
  • Glam suite is offered in 4 attractive finishes, chrome, brushed brass, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.