Zoro Homepage

Glamour All Modern Decor 6.5" Double Robe Hook, Matte Black

  • Mfr # 1281MX

  • Zoro # G316243617


product price: $37.25
/ea

Key Features

Width
1.63 in
Color
Matte Black
Material
Metal
Height
2 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1281MX
Zoro #
G316243617
UPC #
11296128149
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.63 in
Height
2 in
Length
6.5 in

Details

Color
Matte Black
Finish
Matte
Material
Metal

Description

Beautifully display robes and towels anywhere in your bathroom with our contemporary double prong robe hook design. Also great for hanging clothes, hats, keys, jewelry, or anything you wish. It provides space for two towels or robes. Built for decades of reliable use. Installation is made simple with innovative mounting hardware. Available in a variety of styles and finishes.


  • Distinct yet understated, the Glamour pieces offer remarkably bold tones to create an in vogue bathroom atmosphere
  • Carefully hand polished and hand crafted from high caliber metalwork, the Glam suite makes for a lifetime of durability and chic appeal
  • Easily mount this product on a variety of surfaces including, but not limited to tile and drywall
  • Matches Glam bath accessories collection
  • Offered in 4-attractive finishes, chrome, brushed brass, matte black and satin nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.