Zoro Homepage

Hotel 21" Towel Rack, Chrome

  • Mfr # 1537

  • Zoro # G116243749


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Height
6.55 in
Color
Chrome
Width
9 in
Finish
Polished
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1537
Zoro #
G116243749
UPC #
-
Country of Origin
China

Dimensions

Height
6.55 in
Width
9 in
Length
21.5 in

Details

Color
Chrome
Finish
Polished
Material
Metal

Description

Make a fine addition to your bathroom fixtures with the Gatco Wall Mounted Three Tier Towel Rack. The transitional style of this towel rack greatly enhances your bathroom's decor. The design features one shelf and two towel bars. Furthermore, the visible screws greatly enhance the towel rack's style factor.


  • Transitional style
  • Must be installed into the wall
  • Exposed screws
  • 1 shelf and 2 towel bars
  • Premium steel metal
  • Mounting hardware included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.