Zoro Homepage

Hotel 21" Towel Rack, Satin Nickel

  • Mfr # 1541SN

  • Zoro # G616243768


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Material
Metal
Length
21.63 in
Color
Satin Nickel
Height
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1541SN
Zoro #
G616243768
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Length
21.63 in
Height
10.1 in

Details

Material
Metal
Finish
Satin
Color
Satin Nickel

Description

Designed to give you extra room for your towels, with a shelf on the top and bar on the bottom. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Wall mount design coordinates with other Gatco bath products ( sold separately )
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.