Zoro Homepage

Hotel 23" Towel Rack, Chrome

  • Mfr # 1544

  • Zoro # G616243683


product price: $99.85
/ea
Free Shipping & Returns

Key Features

Height
9 in
Material
Metal
Color
Chrome
Length
23.05 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1544
Zoro #
G616243683
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Length
23.05 in
Width
2.8 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. Backed by our lifetime warranty, you can trust our products to always exceed your expectations and live up to their name. We have proudly stood by our TRUE DESIGN and COMMITMENT TO EXCELLENCE


  • Accent your bathroom visage with our perfect combination of finesse and elegance, as Gatco decor is uniquely designed bringing pieces crafted with genuine tradition and modern appeal.
  • Carefully hand polished and HAND CRAFTED from high caliber Stainless Steel, making for a lifetime of durability
  • EASILY place this product where it may be most convenient , can be paired with various Gatco collections
  • Overall product height 14.25"
  • Available in Bronze, Chrome, Matte Black and Satin Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.