Zoro Homepage

Hotel 26" Double Towel Rack, Chrome

  • Mfr # 1534

  • Zoro # G216243250


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
9.75 in
Color
Chrome
Material
Metal
Length
26.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534
Zoro #
G216243250
UPC #
-
Country of Origin
China

Dimensions

Height
10.5 in
Width
9.75 in
Length
26.3 in

Details

Color
Chrome
Material
Metal
Finish
Polished

Description

Gatco Hotel Style Towel Rack in Chrome features a bar to hold towels and a sturdy shelf above for added storage of up to 10 lb. Since 1977, Gatco has been a leader in designing and manufacturing premium luxury bathware. You can trust our products to always exceed your expectations and live up to their name. We have proudly stood by our true design and commitment to excellence.


  • Wall mount design coordinates with other Gatco bath products ( sold separately )
  • Hand polished chrome finish creates a timeless style
  • Wall mount design increases your countertop space
  • Base material is zinc and will provide long lasting durability
  • EASILY mount this product on a variety of surfaces including tile and drywall.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.