Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotel 26" Towel Rack, Chrome

  • Mfr # 1531

  • Zoro # G316243297


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
26.3 in
Material
Metal
Width
9.75 in
Color
Chrome
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1531
Zoro #
G316243297
UPC #
-
Country of Origin
China

Dimensions

Length
26.3 in
Width
9.75 in
Height
10.5 in

Details

Material
Metal
Color
Chrome
Finish
Polished

Description

Designed to give you extra room for your towels, with a shelf on the top and bar on the bottom. It will provide style and functionality that is perfect for any bathroom or spa. All mounting hardware included for easy installation.


  • Wall mount design coordinates with other Gatco bath products ( sold separately )
  • Hand polished finish creates a timeless style
  • Wall mount design adds elegance to your space
  • Base material is zinc and will provide long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.