
Jewel 26.5" Frameless Oval Mirror, Chrome
Mfr # 4149
Zoro # G916243307
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
26.5 in
Includes
Mirror, Mounting Hardware
Depth
2.4 in
Length
24 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4149
Zoro #
G916243307
UPC #
11296727076
Country of Origin
Taiwan, Province of China
Dimensions
Width
26.5 in
Depth
2.4 in
Length
24 in
Details
Color
Chrome
Includes
Mirror, Mounting Hardware
Material
Metal
Description
This contemporary rectangular vanity mirror features mounting brackets in dazzling chrome finish. The sturdy, matching hardware has an elegant faceted look that gives this jewel of a home accessory its name. Designed to be hung vertically only. From the Jewel collection by Gatco.
- Chrome finish accents.
- Premium metal construction.
- Design by Gatco.
- Easily mounts on a variety of surfaces including tile, drywall, wood and on doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.