Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jewel 26.5" Frameless Oval Mirror, Satin Nickel

  • Mfr # 4159

  • Zoro # G516243776


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Depth
2.4 in
Includes
Mirror, Mounting Hardware
Width
26.5 in
Material
Metal
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4159
Zoro #
G516243776
UPC #
11296727052
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.4 in
Width
26.5 in
Length
24 in

Details

Color
Satin Nickel
Includes
Mirror, Mounting Hardware
Material
Metal

Description

This contemporary rectangular vanity mirror features mounting brackets in dazzling chrome finish. The sturdy, matching hardware has an elegant faceted look that gives this jewel of a home accessory its name. Designed to be hung vertically only. From the Jewel collection by Gatco.


  • Chrome finish accents.
  • Premium metal construction.
  • Design by Gatco.
  • Easily mounts on a variety of surfaces including tile, drywall, wood and on doors

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.