
Jewel 31.5" Frameless Rectangle Mirror, Satin Nickel
Mfr # 4159S
Zoro # G516243745
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Width
31.5 in
Material
Metal
Depth
2.4 in
Includes
Mirror, Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4159S
Zoro #
G516243745
UPC #
11296727199
Country of Origin
Taiwan, Province of China
Dimensions
Length
28 in
Width
31.5 in
Depth
2.4 in
Details
Color
Satin Nickel
Material
Metal
Includes
Mirror, Mounting Hardware
Description
This contemporary rectangular vanity mirror features mounting brackets in dazzling chrome finish. The sturdy, matching hardware has an elegant faceted look that gives this jewel of a home accessory its name. Designed to be hung vertically only. From the Jewel collection by Gatco.
- Chrome finish accents.
- Premium metal construction.
- Design by Gatco.
- Easily mounts on a variety of surfaces including tile, drywall, wood and on doors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.